Vinyl-4" Wing Corner Guard, 12'H, Safety Yellow, Heavy Duty Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
Our largest flexible vinyl heavy-duty corner guard, the CG-15 has a 4" wing and provides durable protection for both interior and exterior installations.
PRICE
$179.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12 ft |
| Wing Size | 4 in |
Product Details
| Style | Heavy Duty Corner Guard |
| Type | Heavy Duty Vinyl |
| Mounting Location | Adhesive |
| Interior or Exterior Use | Interior or Exterior |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Safety Yellow |
| Manufacturers Part Number | CG-15-12-70 |
| Angle | 90 |
| Brand | Pawling |