- Leather protectors are made from unlined goatskin leather and are sewn with Kevlar thread for maximum durability
- Rubber gloves come with 11" rolled cuff and are anatomically shaped to reducing hand fatigue
- Leather protectors have straight reinforced thumb and elastic strip along the back wrist for comfort and dexterity
- Gloves are labeled with a specific color denoting class and maximum voltage
- Protective storage bag keeps gloves organized and protects from wear and tear
Oberon® Rubber Electrical Glove Kits, Class 00, Black, Size 9
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | 9 |
Product Details
| Type | Electrical Glove Kit |
| Class | 0 |
| Includes | Storage Bag |
| Material | Natural Rubber/Goatskin Leather |
| Color | Black |
| Manufacturers Part Number | GLVKT-BRC001109 |
| Cuff Style | Rolled |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM D120, ASTM F696, ASTM F2675, EN60903 |