Case Design Top Of The Line Supertrunk 847-2416 - 24"L x 14"W x 16"H - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Top Loading Supertrunk Top-Of-The-Line Shipping Protection, 3/8"plywood/ABS laminate-outside, Extruded double angles, Recessed latches and handles, Heavy-duty aluminum alloy 6063 tongue-and-groove frame with gasket, Continuous hinge
Inside Dimensions: 24"L x 14"W x 16"H
Outer Dimensions: 26"L x 16"W x 18"H
Inside Dimensions: 24"L x 14"W x 16"H
Outer Dimensions: 26"L x 16"W x 18"H
PRICE
$749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 16 in |
| Height | 18 in |
| Inside Length | 24 in |
| Inside Width | 14 in |
| Inside Height | 16 in |
| Weight | 28 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Recessed Latch, Padlockable |
| Color | Blue |
| Series | Supertrunk |
| Style | Non-Wheeled Case without Foam |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 847-2416 |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |