Omnimed® Overbed Covered Poly Clipboard, 10"W x 13"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's poly covered clipboards are available in overbed and standard models. The clipboard is constructed of a thick tripolymer material, and measures 10 x 13 is big enough to hold most forms and reports and features a plated clip that opens to a full 1-1/2" to hold up to 50 sheets or forms. Keep patient records convenient with our overbed 1-3/4" handle. Cover is secured with our unique Chart-Lok™. 5 colors to choose from: Blue, Beige, Burgundy, Forest Green and Red.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 13 in |
Product Details
| Assembly Required | No |
| Type | Clipboard |
| Orientation | Portrait |
| Color | Beige |
| Fastener Style | Clip Fastener |
| Style | Overbed |
| Capacity | 50 Sheets |
| Material | Poly |
| Description | Overbed Covered Clipboard |
| Package Quantity | 1 |
| Manufacturers Part Number | 205603-BG |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | HIPAA Compliant |