- Only Top Notch Food Pans have Easy Lift Spoon Notches, one at each end of food pan for easy removal from steam tables and recessed counters
- Just place the end of a spoon or other utensil under the reinforced notch, lift, and remove food pan
- Easy lift notch reduces direct hand-to-food contact for greater food safety
- Polycarbonate (PC) pans withstand tough use; resist food acids and oils; and can withstand temperatures of -40°F to 212°F
- Pans are NSF Listed and dishwasher safe
- Optional solid and notched lids and drain shelves also available
- All sizes stack for easy, efficient storage
- Top Notch Food Pans meet USA and European specifications for use in food bars and steam tables
- Pans meet EN 631-1 Euro Norm standards
Carlisle® Topnotch® Food Pan, 10-1/4"L x 6-3/8"W x 6"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$84.00 Sold in packages of 6 / $14.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 6-3/8 in |
| Height | 6 in |
Product Details
| Capacity | 4 Qt. |
| Material | Polycarbonate (PC) |
| Package Quantity | 6 |
| Description | StorPlus Food Pan PC 6 inches DP 1/4 Size - Clear |
| Color | Clear |
| Manufacturers Part Number | 3068207 |
| Brand | Carlisle |
| Trademark | TopNotch® |