- Patent-pending technology allows you to quickly see when temperatures are no longer safe
- Same great features as our standard Coldmaster products with the added element of color-changing technology
- Eliminates the guessing game behind food safety
- Unit holds charge for 6-8 hours
- Reduces waste by "telling" workers when food temperature is safe
- Eliminates the mess and inconvenience of ice
- FDA approved; dishwasher safe and NSF Listed
Carlisle® Coldmaster® Coolcheck Food Pan, 6-7/8"L x 6-1/4"W x 6-3/8"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$83.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
| Width | 6-1/4 in |
| Height | 6-3/8 in |
| Weight | 2 lbs |
Product Details
| Color | White |
| Application | Catering, Restaurants, Cafeterias |
| Style | Coldmaster® |
| Capacity | 1.7 Qt. |
| Material | ABS |
| Package Quantity | 1 |
| Manufacturers Part Number | CM1105C1402 |
| Shape | Square |
| Brand | Carlisle |
Compliance & Certifications
| Certifications | NSF Certified |