- Resist Food Acids And Oils
- Can Withstand Temperatures Of 40° To 212°
Carlisle® Topnotch® Food Pan, 13-1/8"L x 7-4/9"W x 15-5/9"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/8 in |
| Width | 7-4/9 in |
| Height | 15-5/9 in |
Product Details
| Capacity | 7.30 Qt. |
| Material | Polycarbonate (PC) |
| Package Quantity | 1 |
| Description | StorPlus Food Pan PC 8 inches DP 1/3 Size - Black |
| Color | Black |
| Manufacturers Part Number | 3066903 |
| Brand | Carlisle |