- Polycarbonate (PC) pans and lids withstand tough use
- Resist food acids and oils
- Can withstand temperatures of "40°F to 212°F
Carlisle® Topnotch® Food Pan, 12-21/32"L x 6-55/64"W x 8"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.50 Sold in packages of 6 / $18.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-21/32 in |
| Width | 6-55/64 in |
| Height | 8 in |
Product Details
| Capacity | 7.3 Qt. |
| Material | Polycarbonate (PC) |
| Package Quantity | 6 |
| Description | StorPlus Food Pan PC 8 inches DP 1/3 Size - Clear |
| Color | Clear |
| Manufacturers Part Number | 3066907 |
| Brand | Carlisle |
| Trademark | TopNotch® |