- Third Size Deep Gastronorm High Heat Food Pans With Handles
- Excellent For Use In High Temperature Application (-40 F - 375F)
- Perfect For Use In Either Single-Sided Or Pass-Through Holding Bins
- Pans Are NSF Listed And Dishwasher Safe
- Compatible With Carlisle Topnotch® Universal Lids
Carlisle® High Heat Food Pan W/ Handle, 12-13/16"L x 6-15/16"W, Amber
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-13/16 in |
| Width | 6-15/16 in |
| Height | 7-5/8 in |
| Size | 1/3 |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | StorPlus Food Pan HH With 1 Handle 2-1/2 inches DP 1/3 Size - Amber |
| Color | Yellow |
| Manufacturers Part Number | 30860H13 |
| Brand | Carlisle |