Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paper Towel Dispensers

Towel dispensers are devices that dispense paper towels for quick and efficient hand drying. They are available in three different types such as manual, automatic, and lever-operated, which come with features like adjustable towel lengths and hands-free operation. Towel dispensers can be wall-mounted or placed on a countertop, and they offer easy and controlled access to paper towels, which can help promote cleanliness in restrooms, kitchens, healthcare facilities, food service establishments, and other public spaces.
167 Results

Manual Hand Towel Dispensers

Manual Hand Towel Dispensers
Manual Hand Towel Dispensers provide quick, efficient hand drying solutions for various commercial applications. These hand towel dispensers are designed for easy access and convenience. The manual operation ensures controlled towel dispensing, waste reduction, and promoting cleanliness. Our industrial hand towel dispensers are offered in various materials and dispense types.
CompareImageBrandMaterialCapacityStyleColorModel #Price
Global Industrial™ Folded Paper Towel Dispenser, Smoke Gray
Global Industrial
Plastic
350 C-Fold/540 Multifold
Pull
Gray
Ships Same Day
WB640931
$60.95
Global Industrial™ Center Pull Paper Towel Dispenser, Smoke Gray/Beige
Global Industrial
Plastic
9" Roll
Center Pull
Black
Ships Same Day
WB640930
$45.95
Global Industrial™ Folded Paper Towel Dispenser, Stainless Steel
Global Industrial
Stainless Steel
400 C-Fold/525 Multifold
Pull
Satin Stainless
Ships Same Day
WB640902
$63.95
GP Pro™ Universal Push-Paddle Paper Towel Dispenser, Opaque
Georgia-Pacific
Plastic
8" Roll
Push Lever
Black
WBB2396101$78.95
Bobrick® ClassicSeries® Horizontal Folded Paper Towel Dispenser, Stainless Steel
Bobrick
Stainless Steel
200 C-Fold/275 Multifold
Pull
Stainless
Ships Same Day
WBB489152
$68.95
Bobrick® ConturaSeries® Folded Paper Towel Dispenser, Stainless Steel
Bobrick
Stainless Steel
400 C-Fold/525 Multifold
Pull
Stainless
Ships Same Day
WBB489132
$195.95
Frost Folded Paper Towel Dispenser, Stainless Steel
Frost Products
Stainless Steel
250 C-Fold/Multifold
Pull
Stainless
WBB709954$119.95
Kimberly-Clark Professional* Sanitouch Hard Roll Towel Dispenser, For 1.5" Core, Smoke
Kimberly-Clark
Plastic
8" Roll
Pull
Gray
WBB3180175$43.95
Kimberly-Clark Professional* Lev-R-Matic Roll Towel Dispenser, 13.75 x 9.25 x 11.75, Smoke
Kimberly-Clark
Plastic
One Roll
Push Lever
Gray
WBB3180191$87.95
ASI® Folded Paper Towel Dispenser, Stainless Steel
American Specialties
Stainless Steel
400 C-Fold/525 Multifold
Pull
Stainless
Ships Same Day
WB705431
$72.95
Showing 1-10 of 94 results

Automatic Paper Towel Dispensers

Automatic Paper Towel Dispensers
Automatic Paper Towel Dispensers offer a hygienic and efficient solution for towel dispensing in high-traffic areas. The automatic sensor on these touch free paper towel dispensers detects hand motion to dispense the right amount of towels, reducing waste and transfer of germs. Our commercial paper towel dispensers are available in various types, designs and finishes to complement any restroom.
Showing 1-10 of 45 results

Hand Towel Dispenser and Waste Receptacle Units

Hand Towel Dispenser and Waste Receptacle Units
Hand Towel Dispenser and Waste Receptacle Units are a one-stop solution for hand drying and trash disposal in high-traffic commercial restrooms. Our hand towel and receptacle units have a corrosion resistant, stainless steel build for use in damp environments. Units come in manual or automatic operating systems, different mounting options, and can hold various hand towel fold types.
Showing 1-10 of 28 results