Scott® Essential provides reliable balance of efficiency, performance and value. Reduce maintenance time, run-outs and complaints with Scott® Essential Hard Roll Paper Towels. The roll core size is compatible with a variety of Kimberly-Clark Professional dispensers. The big rolls are designed to last, even in your busy restroom or breakroom. These absorbent recycled paper towels are designed for efficient general-purpose cleaning and drying, so your employees and guests may use less, saving you money.
Scott® Essential High Capacity Hard Roll Towels, 8" x 1000 ft, 1.5" Core, Recycled, 6 Rolls
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 |
| Width | 8 in |
| Sheet Width | 8 in |
Product Details
| Type | Hard Towel Roll |
| Color | White |
| For Use With | B3180175; B3180178; B3180190; B3180191 |
| Style | 1 Ply |
| Number of Sheets | 1 |
| Size Type | 1 |
| Material | Paper |
| Description | Essential High Capacity Hard Roll Towels for Business |
| Package Quantity | 6 |
| Manufacturers Part Number | KCC01005 |
| Brand | Scott |