Scott® Hard Roll Paper Towels with fast-drying Absorbency Pockets provide efficient, reliable hand-drying for your washroom or break room. If you're looking for high-capacity commercial paper towels compatible with most universal roll paper towel dispensers, Scott® Hard Roll Paper Towels are an excellent choice for your business. Each roll is compatible with a variety of Kimberly-Clark Professional dispensers and many universal towel dispensers. Scott® Hard Roll Paper Towels are designed to reduce maintenance time, run-outs and complaints. These absorbent recycled paper towels are designed for efficient general-purpose cleaning and drying, so your employees and guests will use less, saving you money.
Scott® Essential Hard Roll Towels for Business, 1-Ply, 8" x 800 ft, 1.5" Core, 12 Rolls/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 ft |
| Width | 8 in |
Product Details
| Style | 1 Ply |
| Size Type | Varies |
| Material | Paper |
| Package Quantity | 12 |
| Description | Continuous |
| Color | Brown |
| Manufacturers Part Number | KIM04142 |
| Brand | Kimberly-Clark |