Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2837437

MPN #: 400217

Tork® Premium Alcohol Foam Hand Sanitizer, 1 Liter, Unscented, 6 Bottles/Case

Product Description
Tork Alcohol Foam Hand Sanitizer With 70% Alcohol, Tork Alcohol Foam Hand Sanitizer is a complement for even more efficient hand hygiene, sanitizing hands quickly without water. Perfect for critical needs healthcare environments, food processing and food preparation areas. Suitable for Tork Skincare dispensers for soap and hand sanitizers, with proven easy-to- use design, promote good hand hygiene for all visitors. Feature overview:

Features:
  • 70% alcohol
  • Closed system ensures maximum hygiene
  • Sealed refill bottle with a disposable pump to minimize the risk of cross-contamination - bacteria are not transferred
  • Dermatologically tested
  • Premium quality
  • Bottle fully collapses when empty - providing environmental benefits
  • ECOLOGO certified
  • NSF E3 Certified for use as a hand sanitizer The matching Tork S4 system dispensers combine high hygienic standards with maximum efficiency in terms of consumption, maintenance and costs.
For use with: Tork® S4 Foam Skincare Dispensers, Stands, and Mounting Kits 466000, 466100, 570010, 570018, 570038, 571501, 571508, 571600, 571608; Capacity (Volume) 1 Liter.

PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8 in
Width8 in
Height10-3/4 in
Weight12.2 lbs

Product Details

TypeFoam
Pre-Consumer Recycled Content Percent0%
ColorClear
ApplicationCommercial, Industrial, Healthcare
For Use WithTork S4 dispensers: 571608, 571600, 571508, 571501, 466000, 466100, 466200
Percent Recycled Content0%
ScentFragrance Free
Capacity1L L
DescriptionPremium Alcohol-Free Foam Sanitizer
Package Quantity6
Manufacturers Part Number400217
Percent Post Consumer Recycled Content0%
BrandTork

Compliance & Certifications

CertificationsNSF E3 Certified