enMotion® Gen2 E3-Rated Moisturizing Foam Hand Sanitizer Dispenser Refills, 2 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Gentle on hands, tough on bacteria. Formulated to dry quickly, enMotion® Gen 2 Foam Hand Sanitizer kills 99.99% of many common harmful germs that may cause illness and is safe for use in food processing and food service areas after proper hand washing. Designed for use with enMotion® Automated Touchless Sanitizer Dispensers (sold separately). Packaged in 100% recyclable bottles that contain 25% post-consumer content, these foaming hand sanitizer dispenser refills are also USDA BioPreferred and E2 Certified. enMotion® foaming hand sanitizer refills can also help earn LEED® credits. The closed hygienic refill bottles install with one hand and dispense at least 99% of foam product before replacement is needed, helping reduce the need for maintenance. Sold 2 refills per case.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1000ML ml |
| Package Type | Refill Bottle |
| Package Quantity | 2 |
| Description | E3-Rated Moisturizing Foam Hand Sanitizer Refills |
| Color | Green |
| Manufacturers Part Number | 42334 |
| For Use With | 52057, 52056, 52058, 52060 |
| Brand | enMotion |