Georgia-Pacific® GPC92117, Dinner Napkins, White, 17"W x 17"D, 400/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Highly absorbent, premium dinner napkins in a 1/8-fold design offer an economical linen replacement at a fraction of the cost. Soft, durable dinner napkins feature an elegant thistle emboss design but are heavyweight enough so they are ideal for messy food menus, such as Bar-B-Q and seafood. Keeps every table looking fresh and graceful at a fraction of the cost of real linen. Fold these large dinner napkins into stylish and creative table settings for a memorable occasion. Quantity is 4 packs of 100 napkins each.
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
Product Details
| Material | Paper |
| Package Quantity | 400 |
| Description | Dinner Napkins |
| Color | White |
| Napkin Type | Dinner |
| Manufacturers Part Number | GPC92117 |
| Number of Plys | 2 |
| Brand | Georgia-Pacific |