Marcal® MRC6506PK, Lunch Napkins, 12-1/2"W x 11-1/4"D, White, 400/Pack
|
Questions & Answers (0)
Product Description
Recycled, single-ply paper napkins come in a unique reclosable Draw & Store bag. The convenient drawstring bag reseals to keep your cabinets neat. Each quarterfold napkin features a decorative embossed pattern for softness and contains a high percentage of recycled material. Ideal for breakrooms or office parties.Quantity is 1 pack of 400 napkins.
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 11-2/5 in |
Product Details
| Type | Napkins-Luncheon |
| Material | Paper |
| Package Quantity | 400 |
| Description | Lunch Napkins |
| Color | White |
| Napkin Type | Luncheon |
| Manufacturers Part Number | MRC6506PK |
| Number of Plys | 1 |
| Brand | Marcal |