Tork® Xpressnap Fit Napkin Dispenser, Tabletop, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Tork Xpressnap Fit® Tabletop Napkin Dispenser in Signature Design is our most compact dispenser napkin system yet, designed to reduce refill time and free up space in crowded restaurants. Fewer refills and less cleaning means more time for you to focus on your guests and your business. Refill your dispensers half as often. Cuts unused napkins thrown away by more than 50%.
Durable and easy-to-clean dispensers reduce time for maintenance and protect napkins from dirt and spills. Compact design provides more table space for your guests and creates more room in your storage areas. Features AD-a-glance display panel to display a customized message. Specially-designed fold makes the first napkin easy to grab after dispenser refills. A full-size napkin is folded to fit the small-footprint dispenser. Warranty: Manufacturer's limited one-year warranty; five years with dispenser registration.
Durable and easy-to-clean dispensers reduce time for maintenance and protect napkins from dirt and spills. Compact design provides more table space for your guests and creates more room in your storage areas. Features AD-a-glance display panel to display a customized message. Specially-designed fold makes the first napkin easy to grab after dispenser refills. A full-size napkin is folded to fit the small-footprint dispenser. Warranty: Manufacturer's limited one-year warranty; five years with dispenser registration.
PRICE
$21.75
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-15/16 in |
| Width | 10-1/8 in |
| Depth | 5-3/5 in |
| Height | 8-1/8 in |
Product Details
| Type | Dispensers for Cleaning/Hygiene Products |
| Color | Black |
| For Use With | Tork N14 refills: DX806E, DX800, DX500, DX506E |
| Material | Plastic |
| Description | Napkin Dispensers |
| Package Quantity | 4/case |
| Manufacturers Part Number | 7232000 |
| Brand | Tork |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | LEED Applicable |