Aquaverve Bottleless Fahrenheit Model Commercial Cold Water Cooler Dispenser W/ Filtration, Black
Write a Review
|
Questions & Answers (0)
Product Description
Aquaverve Fahrenheit Commercial Bottleless Cold/Cold Cooler with Built-In Filtration (3,000 gallon rated capacity), Black with Black Trim
Extremely durable HDPE cabinet. Compressor cooled for efficient high capacity refrigeration and whisper quiet operation. Includes stainless steel reservoir and adjustable cold thermostat. Requires no drain and easy install.
Also available in a bottled version for use with 3 or 5 gallon bottles See Sku: FC101B-02-B1120-02.
Extremely durable HDPE cabinet. Compressor cooled for efficient high capacity refrigeration and whisper quiet operation. Includes stainless steel reservoir and adjustable cold thermostat. Requires no drain and easy install.
Also available in a bottled version for use with 3 or 5 gallon bottles See Sku: FC101B-02-B1120-02.
PRICE
$769.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 51 in |
| Weight | 35 lbs |
Product Details
| Water Temperature | Cold, Room Temperature |
| Color | Black |
| Series | Aquaverve Fahrenheit |
| Filter Type | Activated Carbon and 1 Micron Sediment |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Material | HDPE w/ Stainless Reservoir |
| Manufacturers Part Number | BTLSFC101P-02-B1120-02 |
| Filter | Included |
| Dispenser Type | Plumbed-In |
| Brand | Aquaverve |
Warranty
| Warranty | 1 Year yr |