Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428168

MPN #: 40120

American Forge & Foundry Torque Limiting Extension, 1/2" Drive, 120 Ft/Lbs.

Product Description
1/2" drive torque limiting extension rated at 120 ft-lbs. Allows accurate application of specific torque to automobile wheel fasteners. Made of spring steel and flexes once preset torque rating is reached. Prevents damage to wheels and brake rotors from over-tightening or uneven tightening of lug nuts. Laser printed with AFF name, model number, and torque rating. 1 Year Limited Warranty.

PRICE
$26.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2" in

Product Details

Manufacturers Part Number40120
MaterialSpring Steel
DescriptionTorque Limiting Extension 120 Ft/Lbs.
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr