American Forge & Foundry Torque Limiting Extension Kit, 1/2" Drive, 5Pc
|
Questions & Answers (0)
Product Description
Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduces risk of wheel and brake rotor damage. Laser etched with size and torque rating for easy identification. Includes carrying case for easy storage and organization. Ship weight 3.25 lbs. Includes: 40065, Yellow, 65 ft/lb. Torque Limiting Extension, 40080, Blue, 80 ft/lb. Torque Limiting Extension, 40100, Gray, 100 ft/lb. Torque Limiting Extension, 40120, White, 120 ft/lb. Torque Limiting Extension, 40140, Lt. Blue, 140 ft/lb. Torque Limiting Extension, Convenient Plastic Carrying Storage Case. 1 Year Limited Warranty.
PRICE
$92.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2" in |
Product Details
| Manufacturers Part Number | 40012 |
| Material | Spring Steel |
| Description | Torque Limiting Extension Kit 5Pc |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |