Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428159

MPN #: 40150

American Forge & Foundry Torque Limiting Extension, 1/2" Drive, 150 Ft/Lbs.

Product Description
Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduce risk of wheel and brake rotor damage. Solid one piece construction. Roll Stamped With Size, Torque Rating 150FT/LB 1/2 Drive Torque Extension. 1 Year Limited Warranty.

PRICE
$28.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2" in

Product Details

Manufacturers Part Number40150
MaterialSpring Steel
DescriptionTorque Limiting Extension 150 Ft/Lbs.
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr