American Forge & Foundry Torque Limiting Extension, 1/2" Drive, 65 Ft/Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
1/2" drive Torque Limiting Extension rated at 65 ft-lbs. Allows accurate application of specific torque to automobile wheel fasteners. Made of spring steel and flexes once preset torque rating is reached. Prevents damage to wheels and brake rotors from over-tightening or uneven tightening of lug nuts. Laser printed with AFF name, model number, and torque rating. 1 Year Limited Warranty.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2" in |
Product Details
| Manufacturers Part Number | 40065 |
| Material | Spring Steel |
| Description | Torque Limiting Extension 65 Ft/Lbs. |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |