Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduce risk of wheel and brake rotor damage. Solid one piece construction. Roll Stamped With Size, Torque Rating 1" Drive 300FT/LB Torque Extension. 1 Year Limited Warranty.
American Forge & Foundry Torque Limiting Extension, 1" Drive, 300 Ft/Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1" in |
Product Details
| Manufacturers Part Number | 40407 |
| Material | Spring Steel |
| Description | Torque Limiting Extension 300 Ft/Lbs. |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |