Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428147

MPN #: 40217

American Forge & Foundry Torque Limiting Socket, 1/2" Drive, 19MM, 180 Ft/Lbs.

Product Description
Prevents overtightening or uneven tightening of lug nuts. Reduces risk of wheel and brake rotor damage. Spring steel design stops turning once preset torque is reached. Solid one piece construction. Roll Stamped With Size, Torque Rating 1/2 Drive 19MM 180FT/LB Torque Socket. 1 Year Limited Warranty.

PRICE
$30.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2" in

Product Details

Manufacturers Part Number40217
MaterialSpring Steel
DescriptionTorque Limiting Socket 19MM 180 Ft/Lbs.
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr