Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428277

MPN #: 40220

American Forge & Foundry Torque Limiting Socket, 1/2" Drive, 19MM-3/4", 80 Ft/Lbs.

Product Description
Prevents overtightening or uneven tightening of lug nuts. Reduces risk of wheel and brake rotor damage. Spring steel design stops turning once preset torque is reached. Solid one piece construction. Laser etched with size and torque rating for easy identification. 1/2" Drive 19MM-3/4 80 FTLB Torque Limiting Socket. 1 Year Limited Warranty.

PRICE
$31.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2" in

Product Details

Manufacturers Part Number40220
MaterialSpring Steel
DescriptionTorque Limiting Socket 19MM-3/4" 80 Ft/Lbs.
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr