American Forge & Foundry Torque Limiting Socket Set, 1/2" Drive, 10Pc, Metric/SAE
Write a Review
|
Questions & Answers (0)
Product Description
Prevents overtightening or uneven tightening of lug nuts. Reduces risk of wheel and brake rotor damage. Spring steel design stops turning once preset torque is reached. Solid one piece construction. Laser etched with size and torque rating for easy identification. Includes carrying case for easy storage and organization. Ship weight 15 lbs Includes: 40205, Green, 55 ft/lb., 17mm, Torque Limiting Extension, 40210, Red, 80 ft/lb., 17mm, Torque Limiting Extension, 40215, Yellow, 85 ft/lb., 19mm-3/4", Torque Limiting Extension, 40220, Blue, 80 ft/lb., 19mm-3/4", Torque Limiting Extension, 40225, Lt. Brown, 80 ft/lb., 21mm, Torque Limiting Extension, 40230, Brown, 100 ft/lb., 13/16", Torque Limiting Extension, 40235, Gray, 100 ft/lb., 19mm-3/4", Torque Limiting Extension, 40240, White, 120 ft/lb., 22mm-7/8", Torque Limiting Extension , 40245, Turquoise, 140 ft/lb., 22mm-7/8", Torque Limiting Extension, 40250, Lt. Green, 140 ft/lb., 24mm-15/16", Torque Limiting Extension, Convenient Plastic Carrying / Storage C. 1 Year Limited Warranty.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2" in |
Product Details
| Manufacturers Part Number | 40200 |
| Material | Spring Steel |
| Description | Torque Limiting Socket Set 10Pc Metric/SAE |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |