- Designed where high torques are necessary for fastening or breaking out stubborn fasteners
- Allows operator safe and easy means of producing torque for job requirements
- Precision planetary gear multiplies the operator's input from standard torque wrenches
- Can also multiply the torque from air-driven (non-impact) wrenches
Williams® Torque Multiplier with Planetary Gear Mechanism, 750 ft-lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Drive Size | 1/2 Female Square, 3/4 Male in |
Product Details
| Manufacturers Part Number | JHWTM-290 |
| Type | Torque Multiplier |
| Color | Black |
| Brand | Williams |