Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduce risk of wheel and brake rotor damage. Solid one piece construction. Laser etched with size and torque rating for easy identification. 1" Drive 1-5/16" Torque Stick Brown, 475 ft/lb., 33mm. 1 Year Limited Warranty.
American Forge & Foundry Torque Stick, 1-5/16", 1" Drive, 475 Ft/Lbs., Brown
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$81.09was $109.95
Save $28.86 (26%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1" in |
Product Details
| Manufacturers Part Number | 40402 |
| Material | Spring Steel |
| Description | Torque Stick 1-5/16" 475 Ft/Lbs. Brown |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |