Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428207

MPN #: 40303

American Forge & Foundry Torque Stick, 1-1/2", 3/4" Drive, 475 Ft/Lbs., Black

Product Description
Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduce risk of wheel and brake rotor damage. Solid one piece construction. Laser etched with size and torque rating for easy identification. 3/4" Drive 1-1/2" Torque Stick - Black - 475 ft/lb. 1 Year Limited Warranty.

PRICE
$96.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size3/4" in

Product Details

Manufacturers Part Number40303
MaterialSpring Steel
DescriptionTorque Stick 1-1/2" 475 Ft/Lbs. Black
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr