Features:
- Conveniently stored on a rail
- 7 pcs set: T10, T15, T20, T25, T27, T30 and T40
- Tested to ANSI and DIN standards
Weights & Dimensions
| Size | T10 - T40 in |
Product Details
| Type | Extractor Bit |
| Drive | 3/8" or 1/2" |
| Number of Pieces | 7 |
| Finish | Chrome |
| Package Quantity | 1 |
| Description | Fastener Drive Bit Set |
| Shank Type | Torx |
| Manufacturers Part Number | 1010730 |
| Tip Type | Torx |
| Brand | ToolSol |