- Made from S2 modified shock resistant steel for professional performance and durability
- Proprietary precision CNC machined tips for excellent fit in fastener recess
- Precision controlled heat treatment for extreme durability and wear protection
Vega Torx Carabiner Set, 1/4 Hex, S2 Steel, 10 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Size | T10, T15, T20, T25, T27, T30, T40 in |
Product Details
| Type | Carabiner Set |
| Drive | Torx |
| Material | S2 Steel |
| Package Quantity | 10 |
| Description | Torx Carabiner Set |
| Shank Type | Hex |
| Manufacturers Part Number | 150TCS10 |
| Tip Type | TORX |
| Brand | Vega |