Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Urrea

Model # :WBB992625

MPN #: 23026

Urrea Torx Tamper Resistant Insert Bit, 23026, 1/4" Drive, T25 Tip

Product Description
Ideal for general use with hand tools. These bits are highly resistant to wear, prolonging their useful life. Made with S2 steel. Designed to be used on hand tools supporting lowtorque applications. Low-hardening heat treatment. Used to fasten accessories and automotive accessories.

PRICE
$1.07

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Drive Size1/4 in
SizeT25 in

Product Details

TypeInsert Bit
MaterialS2 Steel
DescriptionFastener Drive Bit
Shank TypeHex
Manufacturers Part Number23026
Tip TypeTamper-Resistant TORX
BrandUrrea