Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Laboratory Filtration

199 Results
View All Type
View All Grade
View All Brand
View All Retention
View All Diameter
View All Thickness
View All Length
View All Material
View All Height
View All Capacity
View All Color
View All Price
199 Results
Compare
BESTSELLER
1
1
$99.95
Ships within 1 Business Day

Package Quantity

50

Material

Polypropylene

Sterile

Y

Color

White

Compare
BESTSELLER
1
1
$248.00
Ships in 15 Business Days

Package Quantity

1

Material

Polpropylene Frame, Carbon

Color

Black

Compare
BESTSELLER
1
1
$306.00
Ships in 20 Business Days

Package Quantity

1

Material

Aluminum Frame, Paper Media

Color

White

Compare
BESTSELLER
1
1
$285.00
Ships in 15 Business Days

Package Quantity

1

Material

Polpropylene Frame, Carbon

Color

Black

Compare
1
1
$310.00
Ships in 14 Business Days

Package Quantity

1

Material

Polpropylene Frame, Carbon

Color

Black

Compare
BESTSELLER
1
1
$225.95
Ships in 5 Business Days
Compare
1
1
$169.95
Ships in 5 Business Days

Package Quantity

100

Diameter

25 mm

Material

PTFE

Retention

0.22μm

Compare
1
1
$47.95
Ships in 2 Business Days

Package Quantity

30

Diameter

30 mm

Material

PP

Sterile

Yes

Compare
1
1
$7.00
Ships in 3 Business Days

Package Quantity

1

Color

Clear

Compare
1
1
$129.95
Ships in 2 Business Days

Package Quantity

12

Diameter

90 mm

Material

PS

Sterile

Yes

Compare
1
1
$309.95
Ships in 5 Business Days
Compare
1
1
$169.95
Ships in 5 Business Days

Package Quantity

100

Diameter

13mm

Material

PTFE

Sterile

No

Compare
1
1
$2,649.00
Ships in 5 Business Days
Compare
1
1
$205.95
Ships in 2 Business Days

Package Quantity

12

Diameter

90 mm

Material

PS

Sterile

Yes

Compare
1
1
$46.95
Ships in 5 Business Days

Package Quantity

2

Compare
1
1
$159.95
Ships in 4 Business Days

Package Quantity

100

Diameter

25mm

Material

PVDF

Sterile

No

Compare
1
1
$81.95
Ships in 4 Business Days

Package Quantity

50

Material

Polypropylene, Nylon

Sterile

Yes

Color

Yellow

Compare
1
1
$9.30
Ships in 5 Business Days

Package Quantity

100

Diameter

9.0cm

Material

Cotton Linter Cellulose

Retention

6µm

Compare
1
1
$41.95
Ships in 4 Business Days

Package Quantity

100

Diameter

25mm

Material

Mixed Cellulose Ester (MCE)

Retention

0.45µm

Compare
1
1
$80.95
Ships in 7 Business Days

Package Quantity

10.0

Diameter

3-15/16

Material

Glass

Sterile

Yes

Compare
1
1
$99.95
Ships in 7 Business Days

Package Quantity

500.0

Diameter

2-3/16

Material

Polystyrene

Sterile

Yes

Compare
1
1
$11.50
Ships in 5 Business Days

Package Quantity

100

Diameter

9.0cm

Material

Cotton Linter Cellulose

Retention

16µm

Compare
1
1
$17.00
Ships in 5 Business Days

Package Quantity

100

Diameter

2.1cm

Material

Binderless Borosilicate Glass Microfiber

Retention

1.6µm

Compare
1
1
$115.95
Ships within 1 Business Day

Package Quantity

12

Diameter

75 mm

Material

PS

Sterile

Yes

Compare
1
1
$99.95
Ships in 5 Business Days

Package Quantity

100

Diameter

4.25 cm

Material

Ultra High Heat Binderless Quartz Glass Microfiber

Retention

2.2μm

Compare
1
1
$199.95
Ships in 2 Business Days

Package Quantity

12

Diameter

90 mm

Material

PS

Sterile

Yes

Compare
1
1
$56.95
Ships in 2 Business Days

Package Quantity

30

Diameter

30 mm

Material

PTFE

Sterile

Yes

Compare
1
1
$19.25
Ships in 5 Business Days

Package Quantity

100

Diameter

11.0 cm

Material

Cellulose

Retention

2.5μm

Compare
1
1
$84.95
Ships in 2 Business Days

Package Quantity

75

Diameter

13 mm

Material

PTFE

Sterile

Yes

Compare
1
1
$11.50
Ships in 5 Business Days

Package Quantity

100

Diameter

9.0 cm

Material

Cellulose

Retention

11μm

Compare
1
1
$50.95
Ships in 2 Business Days

Package Quantity

30

Diameter

30 mm

Material

PP

Sterile

Yes

Compare
1
1
$129.95
Ships in 2 Business Days

Package Quantity

100

Diameter

30 mm

Material

Nylon

Sterile

No

Compare
1
1
$1,375.00
Ships in 5 Business Days
Compare
1
1
$48.95
Ships in 2 Business Days

Package Quantity

75

Diameter

13 mm

Material

PVDF

Sterile

Yes

Compare
1
1
$109.95
Ships in 5 Business Days

Package Quantity

25

Material

Cellulose

Color

White

Compare
1
1
$719.00
Ships in 5 Business Days
Compare
1
1
$43.95
Ships in 2 Business Days

Package Quantity

30

Diameter

30 mm

Material

Nylon

Sterile

Yes

Compare
1
1
$7.20
Ships in 5 Business Days

Package Quantity

100

Diameter

4.25 cm

Material

Cellulose

Retention

11μm

Compare
1
1
$48.95
Ships in 2 Business Days

Package Quantity

30

Diameter

30 mm

Material

PP

Sterile

Yes

Compare
1
1
$129.95
Ships in 2 Business Days

Package Quantity

100

Diameter

30 mm

Material

Nylon

Sterile

No

Compare
1
1
$139.95
Ships in 5 Business Days

Package Quantity

100

Diameter

11.0 cm

Material

High Heat Binderless Borosilicate Glass Microfiber

Retention

1.5μm

Compare
1
1
$48.95
Ships in 2 Business Days

Package Quantity

75

Diameter

13 mm

Material

PP

Sterile

Yes