Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Forney

Model # :WBB3159963

MPN #: 1753

Forney® Tote-A-Torch Medium Duty Kit

Product Description
Victor® compatible lightweight Medium duty torch kit. Ideal for auto repair, plumbing, refrigeration, metal art, general and industrial maintenance. Easy to store and can be carried from job-to-job. Cuts up to 150 mm (5.91") and welds up to 9 mm (0.35") with proper tips. Cuts up to 5mm (0.20") and welds 1.98 mm (5/64") right out of the box. Ideal for general maintenance light duty fusion welding, braze welding, hand cutting applications and HVAC. For use at the job site, on the farm or ranch, in the shop or at home. 155-series regulators. 100-series torch handle. 1350-series cutting attachment. 0-3-101 cutting tip. W-1-0 welding tip. 3/16" (4.76 mm) x 12.5' (3.81 m) twin welding hose with fittings. Built-in check valves and flashback arrestor. Oxygen "R" 20 CF cylinder (empty). Acetylene "MC" 10 CF cylinder (empty). Accessories include: 50 mm (1.97") cup type shade #5 goggles, round single flint striker, 3/16" (4.76 mm) cylinder tank wrench and carry tote.

Features:
  • Welds up to 1/2 in (12.7 millimeters) and cuts up to 4 in (101.6 millimeters
  • Provided with built-in check valves for safety
  • Includes 3/16 in (4.76 millimeters by 12-1/2 ft. (3.81 meters) T-Grade hose
  • All accessories fit comfortably in a light sturdy plastic tote
  • All tanks are shipped empty per DOT regulations
Kit Includes:
  • Oxygen Regulator: 155-Series (86230)
  • Acetylene Regulator: 155-Series (86229)
  • Torch Handle: 100FC-Series (87093)
  • Cutting Attachment: 1350-Series (87092)
  • Cutting Tip: 0-3-101 (60447)
  • Welding Tip: W-1-0 (87822)
  • Hose: 3/16" (4.76mm) x 12.5' (3.81m) T-Grade (N/A)
  • Check Valves and Flashback Arrestor: Built-in
  • Goggles: 50mm (1.97") Cup Style Shade #5 (55311)
  • Spark Lighter: Single Flint (86102)
  • Oxygen Cylinder: Oxygen "R" 20CF (86224)
  • Acetylene Cylinder: Acetylene "MC" 10CF (86228)
  • Tank Wrench: 3/16" (4.76mm) "R" and "MC" (86147)
  • Packaging: Red Carry Tote (86221)
  • Warranty: 30 Days


PRICE
$559.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Width11 in
Height25-1/4 in
Weight35 lbs

Product Details

Package Quantity1
DescriptionTote-A-Torch Medium Duty Kit
Manufacturers Part Number1753
ProcessOxy-Acetylene
BrandForney