- Heavy-duty Victor® Journeyman® compatible oxy-acetylene welding tips
- Type 4, size 3 (3-W)
- Swaged elbow tip and spiral mixer
- For use with Forney® Item 1711, Heavy-Duty Oxy-Acetylene Torch Kit
- Warranty: 30 Days
Forney® Type 4 Heavy Duty Victor Style Oxy-Acetylene Welding Nozzle, Size #3
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$64.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 |
Product Details
| Type | Welding Nozzle |
| Body Material | Copper |
| Color | Brown |
| For Use With | Forney® Item 1711 Heavy Duty Oxy-Acetylene Torch Kit |
| Process | Welding, Brazing |
| Material | Copper |
| Package Quantity | 1 |
| Description | Heavy Duty Victor Style Welding Nozzle |
| Manufacturers Part Number | 87835 |
| Gas Type | Acetylene |
| Brand | Forney |
Warranty
| Warranty | 30 Days |