Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159962

MPN #: 1711

Forney® Commander Heavy Duty Torch Kit

Product Description
Victor® compatible, 450-series cutting, welding & heating outfit cuts up to 19.05mm (3/4 in) and welds 12.7mm (1/2 in) right out of the box. Cuts up to 200mm (7.87") with proper tips. Cuts up to 19.05mm (3/4") and welds 12.7mm (1/2") right out of the box. 450-series regulators. Ideal for heavy duty fusion welding, braze welding, brazing, heating and hand cutting operations in industrial and general maintenance, fabrication, automotive repair and HVAC. For use in fabrication operations, in the work shop, on the farm or ranch, at the job site or in the home shop. 315-series torch handle. 2460-series cutting attachment. 1-1-101 cutting tip. W-1, W-3 and W-5 welding tips. MFA-8 heating nozzle. 1/4" (6.35mm) x 20' (6.10m) twin welding hose with fittings. Check valves. Accessories included: 50mm (1.97") cup type shade #5 goggles, round single flint striker, 13-piece tip cleaner and a heavy-duty carry/storage case.

Specifications:
  • Cuts up to 200 mm (7.87 in) with proper tips
  • For use in fabrication operations, in the work shop, on the farm or ranch, at the job site or in the home shop
Outfit includes:
  • Oxygen Regulator: 450-Series (87100)
  • Acetylene Regulator: 450-Series (87101)
  • Torch Handle: 315-Series (87102)
  • Cutting Attachment: 2460-Series (87104)
  • Cutting Tip: 1-1-101 (60463)
  • Welding Tip: W-1 (87833)
  • Welding Tip: W-3 (87835)
  • Welding Tip: W-5 (100441)
  • Heating nozzle: MFA-8 (87791)
  • Hose: 1/4" (6.35mm) x 20' (6.10m) T-Grade (N/A)
  • Check Valves: Included (87151)
  • Goggles: 50mm (1.97") Cup Style Shade #5 (55311)
  • Spark Lighter: Single Flint (86102)
  • Tip Cleaner: 13-piece (86119)
  • Packaging: Heavy-Duty Carry Case
  • Warranty: 30 Days


PRICE
$565.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23
Width9 in
Height11 in
Weight23.9 lbs

Product Details

Package Quantity1
DescriptionCommander Heavy Duty Torch Kit
Manufacturers Part Number1711
ProcessOxy-Acetylene
BrandForney