Tote-Alls Lid For Tote Container 28-1/2"L X 19"W, Blue - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Tote-Alls Lid for Tote Container 28-1/2"L x 19"W, Blue
Lid for Tote-Alls Conveyor Tote Nesting Container 28-1/2"L x 19"W to protect contents from damage and dust.
Lid for Tote-Alls Conveyor Tote Nesting Container 28-1/2"L x 19"W to protect contents from damage and dust.
PRICE
$469.50 Sold in packages of 10 / $46.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/2 in |
| Width | 19 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Lid |
| Material | Plastic |
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 2819 C Blue |
| Accessory Type | Cover and Lid |
| Stack and/or Nest | Nest |
| Brand | New England Plastics |