Dandux Insert Cover 50B0110LI for Dividable Grid Stackable Box, 11"L x 8"W, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PLASTIC BOX COVERS
Box cover is made with transparent plastic. Plastic cover helps protect contents while allowing clear viewing within container. For use with containers measuring 11"L x 8"W.
Box cover is made with transparent plastic. Plastic cover helps protect contents while allowing clear viewing within container. For use with containers measuring 11"L x 8"W.
PRICE
$28.62 Sold in packages of 6 / $4.77 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Color | Clear |
| Manufacturers Part Number | 50B0110LI |
| Accessory Type | Cover and Lid |
| Brand | Dandux |