Kemp USA 36 Unit Plastic Box With Gasket Empty
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 10 in |
| Depth | 14-1/3 in |
| Height | 3 in |
| Weight | 4 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | 36 Unit Plastic Box With Gasket Empty |
| Color | White |
| Manufacturers Part Number | 10-716 |
| Brand | Kemp USA |
Related Products
First Aid Only FAE-3003 SmartCompliance Refill 1" X 3" Adhesive Bandage, Plastic, Waterproof, 25 Box
SmartCompliance Refill with 25, 1" x 3" plastic waterproof bandages per box. The plastic adhesive bandages are ideal for minor cuts, abrasions and puncture wounds. Made with a pliable plastic, each bandage is ventilated to aid in the natural healing process. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage. The breathable backing repels water and dirt The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder ...
Pro Response™ Complete (Navy);EMI's Pro Response™ Complete contains an assortment of basic life support components for first-on-the-scene personnel. The Pro Response™ Bag features easy access, durability and storage. The top flap has delrin buckles for quick access. A 3 section main compartment, 2 wing pouches and a dual front pocket with hook and loop closures complete the bag. The Pro Response™ bag also comes with a rifle sling strap and a reflective star of life. It measures 17"L x 7"W x 10"D. Pro Response™ Complete includes: BANDAGES AND DRESSINGS AIRWAY MANAGEMENT (2) Triangular ...
Pro Response™ Complete (Orange);EMI's Pro Response™ Complete contains an assortment of basic life support components for first-on-the-scene personnel. The Pro Response™ Bag features easy access, durability and storage. The top flap has delrin buckles for quick access. A 3 section main compartment, 2 wing pouches and a dual front pocket with hook and loop closures complete the bag. The Pro Response™ bag also comes with a rifle sling strap and a reflective star of life. It measures 17"L x 7"W x 10"D. Pro Response™ Complete includes: BANDAGES AND DRESSINGS AIRWAY MANAGEMENT (2) Triangular ...
Constructed using prime cold rolled steel with durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin and (3) Fixed shelves including cabinet base). Positive catches keep door securely closed and door swings open to the side. Convenient sturdy carrying handle. Keyhole slots in back provide for wall hanging. Door pouch is available as an option. Sold without contents.
Durable drawn metal cover and body while cover is welded to body using a full piano hinge with a rust resistant hinge pin. Holds 16 standard. prepackaged first aid units. Meets rigid government specifications. Cover opens 90 degrees for use as a shelf and one piece cover gasket is included and keeps moisture out. (2) positive pull-down catches and a convenient carrying handle. Wall mounting hanger with keyhole slots. Interior is open; no partition. Sold without contents. Finished with a durable white powder coat finish. Sold in package quantity.