Kemp USA 10 Unit Plastic Box With Gasket Empty
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 8-1/2 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | 10 Unit Plastic Box With Gasket Empty |
| Color | White |
| Manufacturers Part Number | 10-714 |
| Brand | Kemp USA |
Related Products
First Aid Only FAE-3003 SmartCompliance Refill 1" X 3" Adhesive Bandage, Plastic, Waterproof, 25 Box
SmartCompliance Refill with 25, 1" x 3" plastic waterproof bandages per box. The plastic adhesive bandages are ideal for minor cuts, abrasions and puncture wounds. Made with a pliable plastic, each bandage is ventilated to aid in the natural healing process. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage. The breathable backing repels water and dirt The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder ...
Mani–Kare® Bandages have been specifically designed for dressing minor wounds that can contaminate foods during preparation. Mani–Kare Bandages are bright blue in color for easy detection in food, if inadvertantly dropped. The blue color also makes proper monitoring of wound dressing by restaurant management easier, as bandages can be seen even under serving gloves. Features: Bandages are made from hospital-quality, flexible and breathable cloth Available in 4 different sizes Handy storage box makes bandages easy to find and keeps them clean Mani–Kare® Value Pack includes a variety of all ...
Contents meet or exceed ANSI Z308.1-2009 requirements assists in compliance with Bloodborne Pathogens standards. Kit Contains: 2 Boxes Adhesive Strips 1"x3" 16/Box 1 Box First Aid/Burn Cream Packets; 12/Box 1 Box X-Large Fabric Strips 6/Box 1 Box Hydrocortisone Cream Packets; 12/Box 1 Box Fabric Knuckle Bandages 8/Box 1 Box Techno® Oak'N'Ivy Packets; 1/2oz. 4/Box 1 Box Fabric Fingertip Bandages 10/Box 1 Box Sting Relief Wipes; 10/Box 1 Hema-Flex® Trauma Dressing with Gloves 1 Cold Pack 1 Box Gauze Pads 3"; 4/Box; 1 CPR Mask; Gloves; Wipes 1 Sterile Triangular Bandage 1 Box Nitrile Exam ...
The 50 person, ANSI A kit is ideal for treating minor wounds, scrapes, bruises and burns that can occur in the workplace. The weatherproof plastic case is wall mountable with a handle to easily carry the kit to the injury site. The 2 rows of unitized boxes simplifies locating a first aid supply in an emergency and helps you identify what you need to restock. Stay ANSI and OSHA compliant at your job sites, transportation, retail businesses and grocery stores with this 130-piece/24 Unit first aid kit. Kit Contains: (16) Adhesive Fabric Bandages, 1" x 3" (12) First Aid/Burn Cream Packets, ...
This kit is the complete mandated State of NJ First Aid kit. For pools smaller than 2000 SF. It comes with everything required by the NJ Board of Health. Comes in a sturdy plastic box complete with a living hinge. Kit Includes: Ice Packs, Small, 4" x 6", Pack of 50 Gauze Bandages Single Roll, 2" x 5 Yds Kemp USA Mylar Foil Emergency Blanket Triangular Bandage Nitrile Gloves, 1 Pair Per Bag 3/4" x 3" Plastic Bandages Gauze Pads, 4" x 4", Box of 100 Oval Eye Pad Gauze Pads, 3" x 3", Box of 100 Liquid Hand Sanitizer, 4 oz. First Aid Booklet Plastic Forceps Blue PE Gown 3.5" Orange Bandage ...