Keep students' projects organized in Ironwood Mobile Tote Tray Storage Cabinet. Whether for hats, gloves and important papers to go home for younger people or for teaching or creating, these totes will organize all your items for class or individual projects. Steel frames on the top and bottom keep this full-size cabinet sturdy, and the scratch-resistant laminate finish and PVC edges protect the particleboard core. Heavy-duty casters let you move it anywhere in your classroom, and the entire unit supports up to 300 pounds of evenly distributed weight. Each tray sits is easy to slide in and out of the cabinet. Use the plastic laminate top as a work surface. It's a cinch to move the storage cabinet around your classroom on casters.
Tote Tray Mobile Wood Cabinet, Solid Door, 48"W x 22-1/4"D x 48"H, Natural Oak/Brown
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,395.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 22-1/4 in |
| Height | 48 in |
| Weight | 345 lbs |
| Wheel Diameter | 5 in |
Product Details
| Cabinet Style | Counter Height |
| Number of Adjustable Shelves | 5 |
| Door Type | Solid |
| Material | Wood |
| Number of Shelves | 5 |
| Construction Type | Assembled |
| Manufacturers Part Number | 2074-C-NO/BRN |
| Brand | Ironwood |
| Wheel Material | Hard Rubber |
| Type | Mobile Cabinet |
| Shelf Capacity | 120 lbs |
| Color | Natural Oak |
| Series | Denali |
| Wheel Type | Swivel w/ Ball Bearing Race |
| Style | Solid Door |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 6 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
Warranty
| Warranty | 5 yr |