Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB235495

MPN #: 350-4822K

Diversified Spaces Science Tote Tray Storage Cabinet - 48 Compartments - Oak

Product Description
Diversified Spaces Science Tote Tray Storage Cabinet - 48 Compartments - Oak

This sensible storage case holds 48 tote trays. A great place for students to store their art or science projects. Tote tray storage case has hinged oak doors with three-point locking handles. Trays measure 19" x 14-1/2" x 3-1/2". 48"L x 22"W x 90"H Overall.

See price in cart

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth22 in
Height90 in

Product Details

StyleStorage Cabinet
MaterialWood
Number of Compartments48
Package Quantity1
DescriptionTote Tray Storage Cabinet
ColorOak
Manufacturers Part Number350-4822K
BrandDiversified Spaces