Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195119

MPN #: DWI-354-4830K

Diversified Spaces Perspective Flat Storage Cabinet with Drawers, 48"W x 30"D x 84"H, Red Oak

Product Description
Whether you are storing paper, rocks, or insects this unit will fit the bill. Seven large drawers (4"H x 44"W x 26"D) big enough to hold large flat objects, each has a maximum weight limit of 100 lbs. The three shelves (two adjustable) allow you to store over-sized items like models. Unit is constructed of your choice of maple or oak veneers and hardwoods with an earth-friendly, chemical-resistant UV finish. It has a three-point locking handle system.

Features:
  • 48"W x 30"D x 84"H
  • Constructed of solid oak and oak veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Drawers have full extension glides
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Rubber base molding
  • Top of the unit has two adjustable and one fixed shelf


PRICE
$2,956.42

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers7
MaterialRed Oak
DescriptionFlat Paper Storage Cabinet with Drawers
Manufacturers Part NumberDWI-354-4830K
CollectionPerspective
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr