Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3159221

MPN #: 292606

Rust-Oleum® Universal Acrylic Primer, 1 Gallon Can, Flat Gray - Pkg Qty 2

Product Description
Rust-Oleum®'s Universal Acrylic Primer is specifically formulated for application to a variety of surfaces that include metal, wood, concrete, plaster, wallboard, hardboard, glass, and tile. The rust inhibitive formulation also makes it an ideal choice for direct application to steel. The primer is also an excellent stain blocker and resists growth of mold and mildew.

Features:
  • Excellent hide and adhesion
  • For interior and exterior applications
  • Tintable formula
  • Adhesion promoting primer
  • Resistant to flash rust
  • Water based, low VOC
  • Fast dry


PRICE
$121.90  Sold in packages of 2 / $60.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal.

Product Details

StyleCommercial
TypeAcrylic Primer
Size TypeCan
FinishFlat
Package Quantity2
DescriptionUniversal Acrylic Primer
FeaturesRust Prevention
ColorGray
Manufacturers Part Number292606
BrandRust-Oleum