Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB1030688

MPN #: HVY713SUTS/2XL

Touch Screen Hi Vis Yellow Nylon Shell Coated Gloves, Gray PU Palm Coat, 2XL - Pkg Qty 12

Product Description
G-Tek® PosiGrip® Hi-Vis Seamless Knit Polyester Blend Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Touchscreen

Used in electronic and computer assembly, quality control, inspection and general assembly.

Features:
  • Seamless knit polyester plus Spandex shell offers even more increased comfort, finger dexterity and breathability
  • Breathable back for comfort
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Touch Screen compatible
  • Hi-Vis coloring makes this product very easy to see
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Washable, resistant to chemicals, water, and ultraviolet light
Liner Material: Polyester/Spandex
Polyester is a synthetic fiber that offers good abrasion resistance and an amount of chemical resistance.
Spandex adds comfort and breathability.

Coating: Polyurethane
Polyurethane (PU) is a tough, proven material that offers good tactile sensitivity by way of its thin material deposit. It conforms intimately over multiple glove liners to provide flexibility, dexterity and tactile sensitivity. PU coated gloves are among the most commonly used because they are versatile and provide excellent value. Newer, water-based PU coatings offer improved flexibility and less environmental lifecycle impact.

Grip: Flat
Flat coatings take on the surface properties of the glove liner which results in the thin, conformable deposit of coating material. This results in high dexterity glove with tactile grip in dry and in slightly oily conditions.

EN 388 2016 Results: 3131X
Abrasion: 3
Cut (Coupe Test): 1
Tear: 3
Puncture: 1
Cut (TDM-100 Test)
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 2
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PRICE
$74.40  Sold in packages of 12 / $6.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripSmooth
Gauge13 ga

Product Details

TypeCoated Gloves
ColorYellow
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialDipped
MaterialNylon, Polyurethane
UsageBottling and Canning, Recycling, Manufacturing, Assembly
Package Quantity12 Pairs
Manufacturers Part NumberHVY713SUTS/2XL
Lining MaterialNylon
Coating MaterialPolyurethane
BrandPIP