RollerLite Touch-Up Kit, 24/Case - 314-A38T
Write a Review
|
Questions & Answers (0)
Product Description
All purpose paint kit with a 3" knitted polyester fabric - medium density roller cover with a 3/8" nap and a 4-wire cage frame in a metal paint tray. Designed for lightly-textured surfaces and use with water-based latex, acrylic, and stains. For use with flat, eggshell, and satin paint sheens.
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 1-3/4 in |
| Height | 14-1/2 in |
| Weight | 0.5 lbs |
| Nap | 3/8" |
| Size | 3" |
Product Details
| Color | Black |
| Frame | 1 |
| Number of Rollers | 1 |
| Number of Trays | 1 |
| For Use With | Flat, Eggshell, Satin Paint Sheens |
| Description | Touch Up Paint Kit |
| Wall Type | Semi-Smooth |
| Package Quantity | 24 |
| Manufacturers Part Number | 314-A38T |
| Brand | RollerLite |
| Bristle Material | Polyester |