Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785527

MPN #: T3LH-3048-8MRRDFP60

Little Giant® Towable Forkliftable Order Picking Truck with 3 Shelves, 53-1/2"L x 30"W x 71"H

Product Description
Large capacity, three shelf truck designed to securely attach to your order picker.

Features:
  • 2000 lbs. Capacity
  • Two 6" x 3-1/2" fork pockets on 24" centers with 1-1/2" steel grab bar
  • Shelf Size: 30" x 48"
  • Can be used independently or connected to other units
  • Ring drawbar stays in upright position for manual operation
  • Pin and clevis rear hitch
  • 3 shelves with 1-1/2" retaining lips
  • Two rigid and two swivel casters
  • 8" mold-on rubber wheels
  • Overall height: 71"
  • Shelf clearance: 19"


PRICE
$1,709.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2
Width30 in
Height71 in
Weight Capacity2000 lbs
Weight316 lbs
Shelf Clearance19 in
Gauge12
Shelf Size30 x 48 in
Wheel Diameter8 in

Product Details

Assembly RequiredNo
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberT3LH-3048-8MRRDFP60
Shelf MaterialSteel
BrandLittle Giant
Wheel MaterialRubber
TypeTowable Forkliftable Order Picking Truck
Shelf TypeLipped
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleSingle-Side Access
Side PanelsMesh
Package Quantity1

Warranty

Warranty1 yr