Stanley TRA704T Heavy-Duty Narrow Crown Staples 1/4", 1,000 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® TRA704T, Heavy-Duty Narrow Crown Staples 1/4", 1,000 Pack
For heavy duty stapling jobs such as insulation, carpet underlaying and roofing felt. Color-coded packaging makes size and product selection easy. For use with: TR100 series, TR200 series, TRE500 series, PHT150, TR60; Arrow® ET-50™, ET2025™, ETC50™, ETF50BN™, ETN-50™, T-50®PBN, T55™, T55™C, T-50®, T55™, HT50A; Powershot™ 5700, 8000
PRICE
$2.69
1
1
Available on or around 11/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 |
| Width | 1-3/4 in |
| Height | 13/16 in |
| Gauge | 24 ga |
| Size | 1/4 in |
| Crown | 1/4 |
Product Details
| Type | Chisel Point |
| Finish | Galvanized |
| Package Quantity | 1000 |
| Manufacturers Part Number | TRA704T |
| Brand | Stanley |