Stanley TRA706-5C Heavy-Duty Narrow Crown Staples 3/8", 5,000 Pack
|
Questions & Answers (0)
Product Description
Stanley® TRA706-5C, Heavy-Duty Narrow Crown Staples 3/8", 5,000 Pack
For heavy duty stapling jobs such as insulation, carpet underlaying and roofing felt. Color-coded packaging makes size and product selection easy. For use with: TR100 Series, TR200 Series, TRE500 Series, PHT150, TR60; Arrow® ET50™, ET2025™, ETC50™, ETF50BN™, ETN50™, TR50®OC, T-50®PBN, T-55™, T55™C, T-50®, HT50A; Powershot™ 5700, 8000
PRICE
$16.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 |
| Width | 3-3/8 in |
| Height | 2-5/16 in |
| Gauge | 24 ga |
| Size | 3/8 in |
| Crown | 3/8 |
Product Details
| Type | Chisel Point |
| Package Quantity | 5000 |
| Manufacturers Part Number | TRA706-5C |
| Brand | Stanley |