Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipto

Model # :WBB2348326

MPN #: ST1536

Track Span - 15"W x 36"D Section Flow Rack Span - Mirror Silver

Product Description
Features:
  • Tracks allow for easy movement
  • Each flow track is equipped with a front to keep products from sliding off
  • Flow racks can be angled for gravity feed


PRICE
$189.95

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth36 in
Weight12 lbs

Product Details

Track ConfigurationRoller
TypeCarton Flow Lane
Country of OriginUSA
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part NumberST1536
BrandEquipto

Warranty

WarrantyLifetime Limited